
NOTIFIER CANADA FM-998 24/120V Honeywell Door Holder Magnetic Flush Wall Mount
Description
Electromagnetic door holder. Flush floor mount for single door. 12 VDC, 24 VAC/VDC, 120 VAC. Improperly applied voltage does not damage the unit. Spacing kit for odd angles. 25 to 40 pounds holding power. Magnet protected against transients and surges up to 600 V AC models. Fail-safe operation, power failure releases door to close. Positive release button initiates closing motion.
Specifications
Brand Name | Notifier | Item Name | Electromagnetic Door Holder |
Material | Plastic | Mounting | Wall |
Voltage Rating | 120 V | Dimensions | 2-3/4 in W x 1 in D x 4-5/8 in H |
Standards | cULus Listed | Application | For Hospitals, Schools, Offices, Nursing Homes and Public Buildings |
Packages
1 - UNIT - 1 |