![dahds11usa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/232051049.jpg?preset=medium)
DAHUA DS11-USA WiFi Doorbell Chime Kit (use with DHI-DB11)
Description
The DS11-USA WiFi Chime Kit is an indoor, standalone doorbell chime, compatible with the Dahua LincX2Pro DHI-DB11 WiFi Video Doorbell. Once configured, the DS11-USA sounds the ringtone when a visitor presses the Video Doorbell button. The DS11-USA easily connects to the Dahua DMSS mobile application and pairs to a DHI-DB11. Use the DMSS app to customize the ringtone.
Specifications
Brand Name | Dahua | Item Name | Door Bell Kit |
Voltage Rating | 120 - 240 VAC | Power Rating | 5 W |
Mounting | Wall | Frequency Rating | 2.4 GHz |
Dimensions | 2.05 in L x 3.9 in W x 1.48 in D | Temperature Rating | -10 to 50 °C |
For Use With | Dahua LincX2Pro DHI-DB11 WiFi Video Doorbell | Application | Indoor |
Packages
1 - UNIT - 1 |