PASS & SEYMOUR F7601 3 Units Intercom Door Chime, Green
Description
The three-note door chime attaches to the intercom module. It sounds a different chime at up to three door units when the door’s button is pressed.FEATURES AND BENEFITS:• Easily installs on the intercom module.• Three unique tones to differentiate door locations.
Specifications
Brand Name | On-Q | Item Name | Intercom Door Chime |
Type | Rectangular | Color | Green |
Connection Type | Pin/Socket | Material | PCB |
Temperature Rating | -25 to 55 °C | For Use With | inQuire 1000 Intercom Main Console Unit |
Standards | FCC 15 B Compliant | UPC | 871744102011 |
Packages
1 - UNIT - 1 |