
LOTUS LED LIGHTS Kinetic Doorbell Set with Plug-In Receiver
Description
Wireless Kinetic Doorbell that employs micro-energy acquisition technology to provide battery-free installation
Specifications
Brand Name | Lotus LED Lights | Sub Brand | Light By Lotus |
Item Name | Kinetic Doorbell | Type | Wireless, Batteryless |
Voltage Rating | 100 - 240 VAC | Power Rating | 0.1 W Idle, 0.6 W Ringing |
Sound Level | 110 db | Mounting | Plug |
Number of Tones | 38 | Color | White |
Amperage Rating | 0.001 A | Frequency Rating | 433 MHz |
Connection Type | Plug In & Mount | Material | plastic |
Finish | glossy | Number of Pieces | 2 |
Dimensions | 3 in L x 1-3/4 in W x 1 in D Transmitter, 3 in dia x 1 in D Receiver | Temperature Rating | -10 to 55 °C Receiver, -40 to 55 °C Transmitter |
Includes | (1) Transmitter, (1) Receiver | Standards | cETLus, FCC Certified |
Application | For Homes, Multi-Family, Workshops | UPC | 733447500900 |
Packages
1 - UNIT - 1 |