LOTUS LED LIGHTS LBL-KDB-T1 Kinetic Doorbell - Transmitter Only
Description
Wireless Kinetic Doorbell that employs micro-energy acquisition technology to provide battery-free installation
Specifications
Brand Name | Light By Lotus | Sub Brand | Light By Lotus |
Item Name | Door Chime | Type | Home Improvement & Commercial Supplies - Jacks & Accessories |
Voltage Rating | 120 V | Power Rating | 1 W |
Sound Level | 110 db | Mounting | Mount the Transmitter, Plug the Receiver & Ring the Bell P |
Number of Tones | 38 | Color | White |
Amperage Rating | 0.001 A | Frequency Rating | 475 MHz |
Connection Type | Plug In & Mount | Material | plastic |
Finish | glossy | Number of Pieces | 1 |
Dimensions | 3.0 x 1.75 x 3.0 in | Temperature Rating | 55.0 degrees C |
For Use With | LBL-KDB-R1 | Application | Wireless Kinetic Doorbell |
UPC | 733447500924 |
Packages
1 - UNIT - 1 |