Abbotsford
nutbk125lwh

VENMAR VENTILATION BK125LWH Builder Chimes Kit with Two Lighted Pushbuttons, White

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:BK125LWH
Documents Documents

Description

High quality and innovative styles set NuTone builder kits apart from the others. Chime kits feature a graceful curved style cover with a rich, textured face. Sold in multiples to support housing projects, this chime is the perfect complement to the high quality materials today’s consumers expect.• Basic white textured cover for a design that blends with builder finishing techniques for multi-family dwellings• For use with two entrances; two-note chime for front door, separate one-note tone for second door so no guest will be missed• Chime wires to a 16-volt transformer so you are assured of uninterrupted service and are never dependent upon batteries (transformer C905, included)• Two lighted rectangular shaped pushbuttons with non-stick action included so you have one less thing to buy and the convenience of a complete package

Specifications

Brand Name Broan-Nutone Item Name Door Chim with Pushbutton
Type Wired Voltage Rating 16 V
Mounting Surface Color White
Material Plastic Dimensions 5 in W x 2 in D x 9 in H
For Use With Two Entrances, Two-Note Chime For Front Door, Separate One-Note Tone For Second Door Application For Use With Two Entrances, Two-Note Chime For Front Door, Separate One-Note Tone For Second Door
UPC 784891030062

Packages

1 - UNIT - 1 24 - UNIT - (24)