
VENMAR VENTILATION LA227WH KNOCK Wi-Fi Chime, White
Description
FEATURES:• Plug into any outlet to hear your NuTone Knock Chime throughout your home. • Includes 16 pre-loaded chime melodies.• Makes installation even easier.
Specifications
Brand Name | Broan-Nutone | Sub Brand | Knock™ |
Item Name | WiFi Door Chime | Type | Wireless |
Voltage Rating | 120 V | Mounting | Plug |
Color | White | Frequency Rating | 60 Hz |
Connection Type | Plug-In | Material | Piano with Satin Nickel Decorative Ring |
Dimensions | 3 in W x 1-1/2 in D x 3 in H | For Use With | NuTone Knock Smart Video Doorbell |
Includes | 16 Pre-Loaded Chime Melodies | UPC | 026715248896 |
Packages
1 - UNIT - 1 |