EATON M22-AMC-XAM 22mm 18-30VAC/VDC 83db Buzzer Eaton Cutler-Hammer Indicator Contactor Tone
Description
Indicator with buzzer, black Continuous tone, 18–30 Vac/dc.
Specifications
Brand Name | Eaton | Type | Indicator With Buzzer, Continuous Tone |
Voltage Rating | 30 VAC//VDC | Dimensions | 7.0000 IN X 5.0000 IN X 1.5000 IN |
Color | Black | Standards | CCC Marked,Lloyd's Register Certified,CSA Certified,Bureau Veritas,GoST-R,CE Marked |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs | UPC | 786685283272 |
Packages
1 - UNIT - 1 |