ABB ELECTRIFICATION CANADA INC CB1-621B BUZZER CONTINUOUS 110-130VAC BLK
Description
Compact Buzzer - Continuous sound without light - Black - Non-illuminated
Specifications
Brand Name | ABB | Item Name | Buzzer |
Type | Dust and Water-Resistance, Non-Illuminated | Voltage Rating | 110 - 130 V |
Sound Level | 80 dB | Color | Black |
Frequency Rating | 50/60 Hz | Operating Temperature | -25 to 70 °C |
Dimensions | 0.055 m L x 0.03 m W x 0.03 m H | Standards | CB Certified, CE Certified, CQC Certified, CCC Declared, cURus Certified, EU Directive 2011/65/EU and Amendment 2015/863 July 22, 2019, DNV GL Certified, IP66, IP67, IP69K, IP20, RoHS Compliant, UKCA Declared |
UPC | 888614077225 |
Packages
1 - UNIT - 1 |