Abbotsford
edw1064n5

CHUBB EDWARDS 1064-N5 0.05Amp 120V Edward Signaling™ Strap Mounted Buzzer Low Power Drain with Terminal Conectors

Price $131.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:1064-N5

Description

Edwards 1064 and 1065 Series are economical flush mounted, heavy duty buzzers suitable for residential, commercial and OEM applications.

Specifications

Brand Name Edwards-Signals Type Vibrating
Voltage Rating 120 V Color Gray
UPC 782640268001

Packages

1 - UNIT - 1
Customers who bought this item also bought