CHUBB EDWARDS 15-3G1 24V Edward Signaling™ Miniature Buzzer. Silver
Description
Edwards 15 Series buzzers are compact, adjustable volume buzzers designed for long-life and trouble-free installations. They are suitable for commercial and OEM applications. The 15 Series is available in both AC and DC versions. Adjustable volume. Chrome cover. Zinc plated base.
Specifications
Brand Name | Edwards-Signals | Item Name | Buzzer |
Type | Compact, Miniature | Voltage Rating | 24 VDC |
Amperage Rating | 0.2 A | Sound Level | 84.5/74.5 dB at 1 m |
Color | Silver | Series | 15 |
Power Rating | 4.8 VA | Material | Chrome Cover, Zinc Plated Base |
Dimensions | 2-3/8 in W x 15/16 in D x 2-5/8 in H | Application | Commercial and OEM Applications |
UPC | 782640210802 |
Packages
1 - UNIT - 1 |