![edw153g5](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12411270.jpg?preset=medium)
CHUBB EDWARDS 15-3G5 24V Edward Signaling„¢ Miniature Buzzer, Silver
Description
Compact, dependable buzzer designed for long life and trouble-free installations. For installation in commercial buildings, offices, and OEM applications. Edwards 15 and 115 Series buzzers are compact, adjustable volume buzzers designed for long-life and trouble-free installations. They are suitable for commercial and OEM applications. The 15 Series is available in both AC and DC versions.
Specifications
Brand Name | Edwards-Signals | Item Name | Buzzer |
Type | Alternating Tone, Compact, Miniature | Voltage Rating | 24 VAC |
Amperage Rating | 0.25 A | Sound Level | 84.5/74.5 dB at 1 m |
Mounting Type | Surface | Color | Gray |
Series | 15 | Power Rating | 6 VA |
Material | Metal | Dimensions | 2-3/8 in W x 15/16 in D x 2-5/8 in H |
Application | For Installation in Commercial Buildings, Offices and OEM Applications | UPC | 782640211007 |
Packages
1 - UNIT - 1 |