
CHUBB EDWARDS 6 inch 24V Edwards Adaptabel AC Vibrating Bell
Description
Edwards 340 Series and 435 Series are vibrating bells that produce a long, continuous ringing sound. The striker continues to strike the gong in rapid-fire as long as current is applied. Specified for timing, scheduling, paging and general alarm applications.
Specifications
Brand Name | Edwards-Signals | Type | Vibrating |
Loudness | 102/92 dB at 1 m | Color | Gray |
Standards | UL Listed, FM Approved | Application | Timing, Scheduling, Paging, etc. |
UPC | 782640235607 |
Packages
1 - UNIT - 1 |