
CHUBB EDWARDS 340A-N5 Buzzer Continuous Tone 120 VAC, Surface Mount
Description
Edwards 340A Series vibrating buzzers are heavy duty buzzers that mount directly on a solid surface or electrical box.
Specifications
Brand Name | Edwards-Signals | Voltage Rating | 120 V |
Color | Gray | Material | Die-Cast Aluminum |
Dimensions | 5 1/16 H x 2 1/4 W in | Standards | UL Listed, FM Approved |
UPC | 782640237007 |
Packages
1 - UNIT - 1 |