CHUBB EDWARDS 439D-10AWC BELL 10in 24VDC RED92dB AT 10ft 85mA
Description
Edwards 439 Series fire alarm bells are diode polarized, vibrating bells for use with fire alarm equipment. They operate in conjunction with an installed fire alarm panel and detection devices. The steel alloy gongs are epoxy powder finished and produce a loud, resonant tone required in fire alarm systems.
Specifications
Brand Name | Edwards-Signals | Item Name | Fire Alarm Bell |
Type | Vibrating, Round | Voltage Rating | 24 VDC |
Loudness | 94 dB at 10 ft | Dimensions | 10 in dia x 3-15/32 in D |
Material | Alloy Steel | Color | Gray |
Mounting Type | Electrical Box | Series/Model | 439 |
Amperage Rating | 0.085 A | For Use With | Fire Alarm Systems |
Standards | UL Listed |
Packages
1 - UNIT - 1 |