Abbotsford
edw725

CHUBB EDWARDS 725 6-8V, 3-6V Edwards Dixie Buzzer

Price $59.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:725

Description

The Cat. No. 725 is a low cost, fully insulated, non adjustable buzzer.May be operated using AC power supplied by a 590 transformer or from DC power. Universal economy buzzer or bell and buzzer combination widely used in homes, apartment houses, plants, and OEMs.

Specifications

Brand Name Edwards-Signals Sub Brand Dixie
Color Gray/Bright Chrome Material Chrome
Dimensions 3 H x 2 1/2 W x 1 D in Application Suitable for use in residential, commercial and OEM applications
UPC 782640255803

Packages

1 - UNIT - 1
Customers who bought this item also bought