
FEDERAL SIGNAL 350TR-120 VIBRATONE HORN AND TRIM RING 120VAC
Description
Vibratone Horn with Trim Ring, UL and cUL, 120VAC, Gray
Specifications
Brand Name | Federal Signal | Sub Brand | Vibratone |
Type | Horn | Operating Temperature | -65 to 150 DEG F |
Material | Zinc Die-Cast Housing | Dimensions | 5.61 H x 5.61 W x 2.30 D IN |
Standards | UL Listed/cUL Listed/CSA Certified/FM Approved | Application | Indoor/Outdoor |
UPC | 782979214120 |
Packages
1 - UNIT - 1 |