FEDERAL SIGNAL AV1-LED-024A LIGHT SOUNDER COMBINATION LED 24VDC AMB
Description
LED Flashing Combination Audible/Visual Signal, 24VDC, Amber - Available in 24VDC and 120VAC. 50,000 hour LED light source. Surface mount, integrated 1/2-inch NPT pipe mount and 4-inch electrical box mount. Five lamp/lens colors: Amber, Blue, Clear, Green and Red. Twist-off lens for easy access. Internal buzzer produces 85 dBA at 10 feet (95 dBA at 1m). PLC compatible. Type 3R enclosure. UL and cUL Listed.
Specifications
Brand Name | Federal Signal | Item Name | Sound Device |
Type | Audible/Visual Signal | Voltage Rating | 24 VDC |
Loudness | 85 (At 10 Feet) DB | Flashes Per Minute | 60 f/min, 75 f/min |
Material | Polycarbonate | Color | Amber |
Amperage Rating | 270 mA | Lamp Life | 50000 hr |
Mounting | 1/2-Inch NPT Pipe/Surface/4-Inch Electrical Box | NEMA Rating | NEMA 3R |
Environmental Conditions | -31 to 150 °F | Standards | cUL Listed, UL Listed |
Application | Indoor and Outdoor Applications | UPC | 782979227519 |
Packages
1 - UNIT - 1 |