
FEDERAL SIGNAL AV1-LED-024R LIGHT SOUNDER COMBINATION LED 24VDC RED
Description
Audible Visual Flashing LED Light, UL and cUL, 24VDC, Red
Specifications
Brand Name | Federal Signal | Item Name | Sound Device |
Type | Audible/Visual Signal | Voltage Rating | 24 VDC |
Loudness | 85 (At 10 Feet) DB | Flashes Per Minute | 60 f/min, 75 f/min |
Material | Polycarbonate | Color | Red |
Amperage Rating | 270 mA | Lamp Life | 50000 hr |
Mounting | 1/2-Inch NPT Pipe/Surface/4-Inch Electrical Box | NEMA Rating | NEMA 3R |
Environmental Conditions | -31 to 150 °F | Standards | cUL Listed, UL Listed |
Application | Indoor and Outdoor Applications | UPC | 782979227557 |
Packages
1 - UNIT - 1 |