![mirssv1206a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/327487409.jpg?preset=medium)
MIRCOM 120V 6 inch Mircom System Sensor Bell Fire Alarm, Red
Description
Alarm bell is low current, high decibel notification appliances for use in fire and burglary systems or other signalling applications. Approved for indoor and outdoor use. Low current draw. High dB output. Available in six-inch, eight-inch and ten-inch sizes. AC and DC models. DC models polarized for use with supervision circuitry. Mount directly to standard four-inch square electrical box indoors. SSM and SSV series come pre-wired.
Specifications
Brand Name | System Sensor | Item Name | Alarm Bell |
Type | Pre-Wired, Underdome | Voltage Rating | 120 V |
Loudness | 85 dB | Dimensions | 6 in dia |
Material | Metal Housing | Color | Red |
Mounting Type | Surface/Semi-Flush | Series/Model | SSV |
Amperage Rating | 47 mA | Standards | UL Listed, FM, MEA Approved |
Application | For Indoor and Outdoor use, Fire and Burglary Systems or other Signalling Applications |
Packages
1 - UNIT - 1 |