![not43tg6115r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932527.jpg?preset=medium)
NOTIFIER CANADA 43T-G6-115-R BELL 6in 115 VAC RED
Description
AC bell. High sound output with low current draw. Integral RFI suppression minimizes induced noise on alarm lines. Semi-flush mounting to standard 4 inch square backboxes or surface mounting to wheelocks surface backboxes.
Specifications
Brand Name | Eaton | Item Name | Fire Alarm Bell |
Type | Vibrating Tone | Voltage Rating | 115 VAC |
Loudness | 86 dB at 10 ft | Dimensions | 2.4 in L x 6 in H x 6 in D |
Material | Aluminum with Textured Enamel | Color | Red |
Mounting Type | Semi-Flush/Surface/Wall | Series/Model | 43T |
Amperage Rating | 0.085 A | Conductor Size | 18-12 AWG |
Standards | ULC Listed, FM Approved, UL Listed, BFP, CSFM, OSHA 29, Part 1910.165 | Application | Explosion-Proof and Hazardous Area, Indoor/Outdoor |
Packages
1 - UNIT - 1 |