
NOTIFIER CANADA 10 inch Diameter 120V System Sensor Bell, Red
Description
Alarm bell. Approved for indoor and outdoor use. Low current draw. High dB output. AC and DC models. DC models polarized for use with supervision circuitry. Mount directly to standard 4 inch square electrical box indoors. SSM and SSV series pre-wired.
Specifications
Brand Name | System Sensor | Item Name | Alarm Bell |
Type | Pre-Wired, Underdome | Voltage Rating | 120 V |
Loudness | 82 dB | Dimensions | 10 in dia |
Material | Metal Housing | Color | Red |
Mounting Type | Surface/Semi-Flush | Series/Model | SSV |
Amperage Rating | 47 mA | Standards | UL Listed, FM, MEA Approved |
Application | For Indoor and Outdoor use, Fire and Burglary Systems or other Signalling Applications |
Packages
1 - UNIT - 1 |