
CHUBB EDWARDS 5531M-24N5 4I/O 120V Chubb Edwards Multi-Tone Signal, Grey
Description
The Millennium Class are heavy-duty industrial, tone-selectable, audible signaling devices capable of producing volume-controlled, high-decibel tones. In addition, the 5531MV Series can produce up to 20 seconds of field recorded voice messages.
Specifications
Brand Name | Edwards-Signals | Item Name | Signal Horn |
Type | Multi Tone | Voltage Rating | 120 VAC |
Amperage Rating | 0.36 A | Color/Finish | Gray |
Standards | cULus Listed | UPC | 782640280126 |
Packages
1 - UNIT - 1 |