Abbotsford
fss300gcx024

FEDERAL SIGNAL 300GCX-024 24VDC 300GCX Series SelecTone Hazardous Location Amplified Speaker

Price $2,629.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FEDERAL SIGNAL
Manufacturer #:300GCX-024
Documents Documents

Description

Federal Signal’s Model 300GCX SelecTone Amplified Speaker is designed to produce tones, digital voice messages and live public address in harsh environments with high ambient noise levels. The rugged speaker cone and projector are constructed of spun aluminum. The amplification circuitry, tone module, and gain control are contained in a housing constructed of die-cast aluminum. All surfaces are sealed with powder-coat paint. Dust- and moisture-proof gaskets provide protection from the elements.SelecTone Amplified Speakers are used individually or as part of a plant-wide emergency notification system. The Model UTM Universal Tone Module, with 32 tones, or the TM33 Custom Tone Module is plugged into a single SelecTone Amplified Speaker for stand-alone use or into a SelecTone Command Unit for plant-wide signaling. For plant-wide signaling, a Connector Kit is installed into each SelecTone Amplified Speaker and wired to a central controller, SelecTone Command Unit or CommCenter® Digital Message Center. Command Units and CommCenters broadcast tones, voice messages, melodies and live public address to an unlimited number of SelecTone Amplified SpeakersApplications for SelecTone include emergency warning, evacuation, start/dismissal, public address, and process control signaling.

Specifications

Brand Name Federal Signal Sub Brand SelecTone®
Item Name Amplified Speaker Type Digital Signal Amplification, Gain Control, Hazardous Location
Voltage Rating 24 VAC/VDC Amperage Rating 0.67 - 0.9 A
Sound Level 0 - 100 dB Mounting Type Surface
Color/Finish Gray Frequency Rating 50/60 Hz
Operating Temperature -67 to 150 °F Material Die Cast Aluminum
Dimensions 7.9 in W x 8-1/2 in D x 12.4 in H Standards UL Listed, cUL Listed, UL 1480, CSFM Approved, Type 4X
Application For Indoor and Outdoor use UPC 782979200352

Packages

1 - UNIT - 1