
FEDERAL SIGNAL 114DB at 10 ft 120VAC 50/60Hz 0.40/0.28Amp FEDERAL SIGNAL Audible Indoor/Outdoor Signal Device, Gray
Description
SelecTone® Speaker amplifier is designed to produce crisp, clear tones, digital voice messages and live public address in harsh environments with high ambient noise levels. The rugged speaker cone and projector are constructed of spun aluminium. The internal circuitry, tone module and gain control are contained in a housing constructed of die-cast aluminium. All surfaces are sealed with powder-coat paint. Dust and moisture-proof gaskets provide protection from the elements. Suitable for indoor and outdoor use.
Specifications
Brand Name | Federal Signal | Sub Brand | SelecTone® |
Item Name | Speaker Amplifier | Type | Amplified Speaker |
Voltage Rating | 120 V | Amperage Rating | 0.3 A AC |
Sound Level | 114 dB | Mounting Type | Surface |
Color/Finish | Gray | Frequency Rating | 50/60 Hz |
Operating Temperature | -67 to 150 °F | Material | Die-Cast Aluminum |
Dimensions | 7.9 in W x 8-1/2 in D x 12.4 in H | Standards | UL 1480, UL, cUL Listed, CSFM Approved, NEMA Type 3R, IP54 Rated |
Application | For Indoor/Outdoor use | UPC | 782979200802 |
Packages
1 - UNIT - 1 |