Abbotsford
fss302gcx024

FEDERAL SIGNAL 302GCX-024 24VAC 24VDC 302GCX Series SelecTone Hazardous Location Amplified Speaker, Grey

Price $3,468.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FEDERAL SIGNAL
Manufacturer #:302GCX-024
Documents Documents

Description

Federal Signal’s Model 302GCX SelecTone Amplified Speaker is designed to produce tones, digital voice messages and live public address in harsh environments with high ambient noise levels. The rugged speaker cone and projector are constructed of spun aluminum. The amplification circuitry, tone module, and gain control are contained in a housing constructed of die-cast aluminum. All surfaces are sealed with powder-coat paint. Dust- and moisture-proof gaskets provide protection from the elements.SelecTone Amplified Speakers are used individually or as part of a plant-wide emergency notification system. The Model UTM Universal Tone Module, with 32 tones, or the TM33 Custom Tone Module is plugged into a single SelecTone Amplified Speaker for stand-alone use or into a SelecTone Command Unit for plant-wide signaling. For plant-wide signaling, a Connector Kit is installed into each SelecTone Amplified Speaker and wired to a central controller, SelecTone Command Unit or CommCenter Digital Message Center. Command Units and CommCenters broadcast tones, voice messages, melodies and live public address to an unlimited number of SelecTone Amplified Speakers. Applications for SelecTone include emergency warning, evacuation, start/dismissal, public address, and process control signaling.

Specifications

Brand Name Federal Signal Sub Brand SelecTone®
Item Name Hazardous Location Amplified Speaker Type Hazardous Location Amplified Speaker
Voltage Rating 24 VAC/VDC Amperage Rating 1 A at 24 VDC/1.4 A at 24 VAC
Sound Level 0 - 114 dB Mounting Type Surface
Color/Finish Gray Power Rating 30 W
Operating Temperature -67 to 150 °F Material Die-Cast Aluminum
Dimensions 10.2 in W x 10 in D x 13.9 in H Standards UL Listed, cUL Listed, UL 1480, CSFM Approved
Application Indoor/Outdoor UPC 782979200871

Packages

1 - UNIT - 1