CHUBB EDWARDS 115-1G5 0.2Amp 24VAC Edwards Signaling Buzzer Contact-Less
Description
Compact, dependable buzzer designed for long life and trouble-free installations
Specifications
Brand Name | Edwards-Signals | Item Name | Buzzer |
Type | Adjustable Volume, Alternating Tone, Compact, Miniature | Voltage Rating | 24 VAC |
Amperage Rating | 0.2 A | Sound Level | 73 dB |
Mounting Type | Surface | Power Rating | 4.8 W |
Material | Metal | UPC | 782640219003 |
Packages
1 - UNIT - 1 |