
CHUBB EDWARDS 5520-AQ 0.35Amp 24VDC; 0.85Amp 24VAC Edwards Multi-Tone Duotronic Electronic Signal
Description
Low-current, extremely high decibel, high-performance signalling device designed to function either as a horn or as a siren. Horn may be coded or used as continuous alarm. All solid-state (no contacts to wear out). Eliminates excessive start-up current. High decibel sound output (112 to 114 dB at 10 feet). Easy Adaptaplate installation (fits any single-gang opening, square or octagon boxes or equivalent fittings). Directional megaphone swivels 180 degrees horizontally; 90 degrees vertically.
Specifications
Brand Name | Edwards-Signals | Item Name | Horn/Siren |
Type | Duotronic, Electronic, Outdoor | Voltage Rating | 24 VAC/VDC |
Amperage Rating | 0.35 A at 24 VDC, 0.85 A at 24 VAC | Sound Level | 124/114 dB (Horn) at 24 VAC/VDC, 122/112 dB at 24 VAC/VDC |
Color/Finish | Grey | Series | 5520 |
Power Rating | 20.4 VA at 24 VAC, 8.4 VA at 24 VDC | Frequency Rating | 60 Hz |
Standards | UL 464 Listed, FM Approved Audible Notification Appliances Standard 3151-3152 | UPC | 782640280300 |
Packages
1 - UNIT - 1 |