![edw6821c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12411957.jpg?preset=medium)
CHUBB EDWARDS 682-1C Edwards Mini-Horn Signal
Description
The 682 Series Mini-Horn is perfect for life safety applications as an alert and alarm signal. It is ideal for applications in apartments, hotels, and dormitories etc., where life safety signaling systems are required.
Specifications
Brand Name | Edwards-Signals | Item Name | Mini-Horn |
Voltage Rating | 24 VDC | Amperage Rating | 0.024 A |
Sound Level | 91 dB | Mounting Type | 1-Gang Box |
Color/Finish | White | Series | 682 |
Application | For Life Safety Applications, Apartments, Hotels, and Dormitories |
Packages
1 - UNIT - 1 |