
CHUBB EDWARDS 874-N5 0.13Amp 120V Chubb Edwards Horn Vibrating AC Surface Mount, Grey
Description
The 870 Series surface mount vibrating horns are low-current, high decibel horns for heavy-duty indoor use. Supplied complete with mounting plate for easy installation.
Specifications
Brand Name | Edwards-Signals | Item Name | Vibrating Horn |
Type | Grille | Voltage Rating | 120 V |
Amperage Rating | 0.13 A AC | Sound Level | 113/103 dB at 1 m |
Mounting Type | Surface | Color/Finish | Gray |
Frequency Rating | 60 Hz | Material | Die-Cast Metal Housing |
Standards | UL Listed, FM Approved | UPC | 782640262405 |
Packages
1 - UNIT - 1 |