CHUBB EDWARDS 876-G5 0.63Amp 24VAC Edwards Weatherproof Adaptahorn
Description
The 870 Series vibrating horns are low-current, high decibel, for heavy-duty use and are UL listed to NEMA 4X, NEMA 12 and NEMA 12K enclosure requirements. The die-cast box is suitable for outdoor use and has a durable, corrosion-resistant, electrostatic heat flowed powder epoxy gray finish. They may be used for indoor and outdoor applications. Horn mounts on 3/4 NPT conduit or to any flat surface. Knockouts are located on the bottom and rear of the unit.
Specifications
Brand Name | Edwards-Signals | Item Name | Vibrating Horn |
Type | Weatherproof | Voltage Rating | 24 VAC |
Amperage Rating | 0.63 A AC | Sound Level | 111/101 dB at 1 m |
Mounting Type | Surface | Color/Finish | Gray |
Frequency Rating | 60 Hz | Material | Die-Cast Metal Housing |
Standards | UL Listed, FM Approved | UPC | 782640262801 |
Packages
1 - UNIT - 1 |