![edw878120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160568685.jpg?preset=medium)
CHUBB EDWARDS 878-N5 0.125Amp 120VAC 100dB Chubb Edwards Explosionproof Horn
Specifications
Brand Name | Edwards-Signals | Item Name | Vibrating Horn |
Type | Explosionproof | Voltage Rating | 120 V |
Amperage Rating | 0.13 A | Sound Level | 110 dB at 1 m, 100 dB at 10 ft |
Mounting Type | Wall | Color/Finish | Gray |
Series | 870 | Power Rating | 15 VA |
Frequency Rating | 50/60 Hz | Operating Temperature | -13 to 104 °F |
Material | Corrosion-Resistant Heat Flowed Epoxy | Dimensions | 7-3/8 in W x 7-5/8 in H x 4.1875 in D |
Standards | NEMA 4X, UL Listed | Application | For Indoor/Outdoor, Mine, Petroleum Plant, Gas Plant, Grain Elevator, Flour Mill, Paper Mills, Textile Plant, Tanker |
Packages
1 - UNIT - 1 |