
CHUBB EDWARDS 870-N5 0.13Amp 120VAC Chubb Edwards Horn Vibrating AC Flush Mount, Gray
Description
The 870 Series flush mount vibrating horns are low-current, high decibel for heavy-duty indoor use. Designed for wall or panel installation and projects less than 1 (25mm) from the mounting surface. A trim plate is included and a back box is required.
Specifications
Brand Name | Edwards-Signals | Item Name | Vibrating Horn |
Type | Vibrating | Voltage Rating | 120 V |
Amperage Rating | 0.13 A AC | Sound Level | 113/103 dB at 1 m |
Mounting Type | Flush | Color/Finish | Gray |
Frequency Rating | 60 Hz | Material | Die-Cast Metal Housing |
Standards | UL Listed, FM Approved | UPC | 782640261408 |
Packages
1 - UNIT - 1 |