
CHUBB EDWARDS E105AE 12/24VDC 2.8Khz Chubb Edwards Solid State Audio Signal Device, Black
Description
Lumatone signals are designed to demand attention in quiet and moderate noise areas. The signal’s output can be varied by controlling the applied voltage. The signal’s low power consumption makes them suitable for battery operated equipment and allows them to be turned on and off by integrated circuits, SCRs and transistors.
Specifications
Brand Name | Edwards-Signals | Item Name | Audio Signal Device |
Type | Solid State | Voltage Rating | 12/24 VDC |
Amperage Rating | 0.03 A | Mounting Type | Panel |
Color/Finish | Black | Frequency Rating | 2.8 kHz |
Operating Temperature | 32 - 131 °F | Material | High Impact Polystyrene |
Dimensions | 1-3/4 in D x 1-11/25 in H | UPC | 782640267455 |
Packages
1 - UNIT - 1 |