Abbotsford
edwg1hd

CHUBB EDWARDS G1-HD 24VDC Chubb Edwards High/Low dB Output Temporal Mini Horn, White

Inventory
Unavailable for order
Manufacturer:CHUBB EDWARDS
Manufacturer #:G1-HD

Description

The Genesis line of signals are the smallest, most compact audiblevisible emergency signaling devices in the world. About the size of a deck of playing cards, these devices are designed to blend with any decor. Thanks to patented breakthrough technology, Genesis strobes do not require bulky specular reflectors. Instead, an exclusive maskand- cavity design channels and conditions light to produce a highly controllable distribution pattern. Intensive development efforts employing this new technology have given rise to a new benchmark in strobe performance – FullLight technology.

Specifications

Brand Name Edwards-Signals Sub Brand Genesis®
Item Name Temporal Horn Type Non-Coded
Voltage Rating 16 - 33 VDC Amperage Rating 0.013 A
Sound Level 26 - 76 dB (High), 19 - 70 dB (Low) Mounting Type Wall/Ceiling
Color/Finish White Dimensions 5 in L x 5-7/8 in W x 1-5/16 in D
Standards ULC Listed, FM Approved UPC 793016034830

Packages

1 - UNIT - 1