
CHUBB EDWARDS G1R-HD 24V Edward Signaling™ Horn Miniature Die Cast, Red
Description
The Genesis line of signals are the smallest, most compact audiblevisible emergency signaling devices in the world. About the size of a deck of playing cards, these devices are designed to blend with any decor.
Specifications
Brand Name | Edwards-Signals | Sub Brand | Genesis® |
Item Name | Horn | Type | Miniature, Temporal, Selectable High/Low dB |
Voltage Rating | 24 V | Mounting Type | Ceiling/Flush/Surface/Wall |
Color/Finish | Red/Clear Lens | Standards | UL-1971, ULC-S526 Listed |
Packages
1 - UNIT - 1 |