
FEDERAL SIGNAL 100DB at 10 ft 120VAC at 50/60Hz 0.18Amp Vibratone Surface Mount Model 350 Vibrating Horn,
Description
Horn Vibratone® with 0.18 A, 120 V AC, 50/60 Hz. It produce a very loud horn tone by the electro-mechanical vibration of a diaphragm. It is capable of reproducing coded blasts or sustained tones through the use of a number of control devices from a push button to a PLC. It is enclosed in a zinc die-cast housing and sealed with grey powder-coat paint. The Model 350 features a stainless steel diaphragm and it has a range up to 200 feet.
Specifications
Brand Name | Federal Signal | Sub Brand | Vibratone® |
Item Name | Horn | Type | Horn |
Voltage Rating | 120 V | Amperage Rating | 0.18 A AC |
Sound Level | 100 dB | Mounting Type | Panel/Surface |
Color/Finish | Gray | Frequency Rating | 50/60 Hz |
Operating Temperature | -65 to 150 °C | Material | Die-Cast Zinc |
Dimensions | 4.06 in H x 4.06 in W x 2.19 in D | Standards | UL, cUL Listed, CSA Certified, FM Approved, Type 4X |
Application | For Indoor/Outdoor Use | UPC | 782979205302 |
Packages
1 - UNIT - 1 |