
FEDERAL SIGNAL 350WB-120 Vibratone® Horn Weatherproof 120 VAC
Description
Vibratone® wall mount horn, designed for routine signalling uses. User supplied coded or sustained tones. Produces 100 dbs at 10 ft 110 dbs at 1 m. Type 4X IP65 enclosure, UL and cUL Listed, CSA Certified and FM Approved. Fuse turmoil block provided for field wiring.
Specifications
Brand Name | Federal Signal | Sub Brand | Vibratone® |
Item Name | Horn | Type | Weatherproof |
Voltage Rating | 120 V | Amperage Rating | 0.18 A AC |
Sound Level | 100 dB | Mounting Type | Wall |
Color/Finish | Gray | Frequency Rating | 50/60 Hz |
Operating Temperature | -54 to 66 °C | Material | Die-Cast Aluminum Rear Housing |
Dimensions | 4.53 in W x 3.66 in D x 4.53 in H | Standards | UL, cUL Listed, CSA Certified, FM Approved, NEMA Type 4X |
Application | For Indoor/Outdoor use | UPC | 782979200154 |
Packages
1 - UNIT - 1 |