
FEDERAL SIGNAL 120VAC 105DB at 10 ft FEDERAL SIGNAL Resonating Horn, Gray
Description
Horn designed for ambient noise areas with 0.75 A, 120 V AC, 60 Hz. This electric horns produce sound by means of a diaphragm, which resonates a column of air. It feature corrosion-resistant cast aluminium housings with a brass projector. It is finished in gray enamel and equipped with a straight projector. For indoor/outdoor use.
Specifications
Brand Name | Federal Signal | Item Name | Resonating Horn |
Type | Resonating Horn | Voltage Rating | 120 V |
Amperage Rating | 0.75 A AC | Sound Level | 105 dB |
Color/Finish | Gray | Frequency Rating | 60 Hz |
Operating Temperature | -35 to 150 °F | Material | Cast Aluminum Housing/Spun Brass Projector |
Dimensions | 19-3/4 in L x 8 in W x 8 in H | Standards | UL Listed, CSA Certified, FM Approved |
Application | For Indoor/Outdoor use | UPC | 782979228905 |
Packages
1 - UNIT - 1 |