
MIRCOM HRLA 24V FH-340 Series Wal Mount Hornl, Red
Description
The FH-340 of wall and ceiling mounted horns, strobes and horn/strobes are UL and ULC listed.The horn settings include Temporal, Non-Temporal, March Time and a Chime sound. The horn also has Low, Mid and High volume settings for each pattern and tone. The tones include 2400 Hz, Electro-Mechanical, Broadband and Chime.
Specifications
Brand Name | System Sensor | Item Name | Horn |
Voltage Rating | 24 V | Mounting Type | Wall |
Color/Finish | Red | Series | L |
Operating Temperature | 32 - 120 °F | Dimensions | 5.6 in L x 4.7 in W x 1.25 in D |
Standards | UL/ULC Listed, FM Approved |
Packages
1 - UNIT - 1 |