EATON M22-LED-W 12-30VAC/VDC Cutler-Hammer Light Unit LED Front Mount, White
Description
White LED light unit with screw termination for use with M22 modular pushbuttons.
Specifications
Brand Name | Eaton | Item Name | Light Unit |
Type | Illuminated | Voltage Rating | 12-30 VAC/VDC |
Lamp Type | LED | Lens Color | White |
Mounting Type | Screw | Series/Model | M22 |
Nominal Diameter | 22.5 mm | Enclosure Type | IP20, IP66, NEMA 4X, 13 |
Dimensions | 1.4600 IN X 1.1800 IN X 1.0300 IN | Standards | CSA, CE, CCC, GoST-R, Bureau Veritas, Lloyd's Register Certified |
Application | Automation and Logic Control Equipment | UPC | 786685277561 |
Packages
1 - UNIT - 1 |