Abbotsford
onqlc2150

PASS & SEYMOUR LC2150 120V radiant® Plug-In RF Tru Universal Lamp Module

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:LC2150

Description

Control all dimmable table and floor lamps (up to 300W) with this plug in RF module. Can be linked to and operated by other RFLC devices and controllers, and plugs into any grounded outlet.radiant® Screwless Wall Plate not included.FEATURES:• Operates all dimmable lighting types and loads (up to 300W) via the mobile app• Easy-to-install using the home's existing grounded electrical 120V outlets• Integrates with Legrand's intuity and third party home automation systems• Fully compatible with the radiant® RF Lighting Control and adorne® Wi-Fi Ready lighting control devices

Specifications

Brand Name Legrand Sub Brand The Radiant®
Item Name Lamp Module Type Universal
Voltage Rating 120 V Mounting Wall
Wattage 300 W Incandescent/ELV, 200 W CFL/LED) Temperature Rating 32 - 104 °F
Material High Impact Plastic Dimensions 3.58 x 2.31 x 1.98 in
Standards UL, cULus Listed, RoHS Compliant, FCC Approved Application For Residential Use
UPC 804428033066

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok