SIEMENS 3SU14011BH401AA0 LED MOD GRN 24-240VFRONT PLATE MOUNTING
Description
Led module with integrated led 24-240V AC, green, screw terminal, for front plate mounting
Specifications
Brand Name | Siemens | Item Name | Light Module |
Voltage Rating | 24 - 240 VAC | Lamp Type | LED |
Lens Color | Green | Average Life | 100000 hr |
Terminal Type | Screw | Temperature Rating | -25 to 80 °C |
UPC | 804766073984 |
Packages
1 - UNIT - 1 |