
SIEMENS 3SU14011BH501AA0 LED MOD BLU 24-240VFRONT PLATE MOUNTING
Description
LED module with integrated LED, 24-240 V AC/DC, blue, screw terminal, for front plate mounting
Specifications
Brand Name | Siemens | Sub Brand | Pilot Devices |
Item Name | Light Module | Voltage Rating | 24 - 240 VAC |
Lamp Type | LED | Lens Color | Blue |
Average Life | 100000 hr | Terminal Type | Screw |
Temperature Rating | -25 to 80 °C | UPC | 804766074004 |
Packages
1 - UNIT - 1 |