
SIEMENS 3SU14012BB501AA0 LED MOD BLU 24V AC/DCFLOOR MOUNTING
Description
LED module with integrated LED 24 V AC/DC, blue, screw terminal, for floor mounting, Minimum order quantity 5 or a multiple thereof
Specifications
Brand Name | Siemens | Sub Brand | Pilot Devices |
Item Name | Light Module | Voltage Rating | 24 VAC/VDC |
Lamp Type | LED | Lens Color | Blue |
Average Life | 100000 hr | Terminal Type | Screw |
Temperature Rating | -25 to 80 °C | UPC | 804766074141 |
Packages
1 - UNIT - 1 |