![edw50crg520wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12560924.jpg?preset=medium)
CHUBB EDWARDS 50R-G5-20WH 120V 20W Edwards Signaling 50CR-G5-20WH Weatherproof Flashing Light 65 fpm Halogen, Red
Description
50 Series AdaptaBeacon Flashing Light
Specifications
Brand Name | Edwards-Signals | Item Name | Flashing Beacon |
Lamp Type | Halogen | Voltage Rating | 120 VAC |
Flashes Per Minute | 65 f/min | Dimensions | 6 in dia x 5-7/8 in H |
Color | Red | Series/Model | 50 Series |
Amperage Rating | 0.8 A | Frequency Rating | 50/60 Hz |
Wattage | 20 W | Lumens | 226 lm |
Material | Polycarbonate | Lens Type | Fresnel |
Mounting | Conduit, Surface | Temperature Rating | -31 to 150 °F |
Application | Indoor and Outdoor Applications | UPC | 782640030004 |
Packages
1 - UNIT - 1 |