![edwg1vm](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14200708.jpg?preset=medium)
CHUBB EDWARDS G1-VM 24VDC Chubb Edwards Strobe Fixture Wall Mount, White
Description
The Genesis line of signals are the smallest, most compact audiblevisible emergency signaling devices in the world. About the size of a deck of playing cards, these devices are designed to blend with any decor. Thanks to patented breakthrough technology, Genesis strobes do not require bulky specular reflectors. Instead, an exclusive maskand- cavity design channels and conditions light to produce a highly controllable distribution pattern. Intensive development efforts employing this new technology have given rise to a new benchmark in strobe performance – FullLight technology.
Specifications
Brand Name | Edwards-Signals | Sub Brand | Genesis® |
Item Name | Strobe | Type | Non-Coded |
Voltage Rating | 16 - 33 VDC | Light Intensity | 15, 30, 75, or 110 cd |
Flash Rate | 1 f/s | Lens Color | Clear |
Housing Material | Plastic | Lens Type | Optical Grade |
Lens Material | Polycarbonate | Color | White |
Mounting Type | Wall, Surface, Screw | Temperature Rating | 32 - 120 °F |
Environmental Conditions | 93% Relative Humidity | Standards | UL 1971 Listed, UL-1971/ULC-S526, UL 1971, UL 1638, UL 464, ULC S525, ULC S526, CSFM, CE, FCC, MEA, ADA Compliant of Federal Regulation Chapter 28 Part 36 Final Rule |
Application | For use Indoors as Wall-Mounted Public-Mode Notification Appliances for the Hearing Impaired | UPC | 793016034878 |
Packages
1 - UNIT - 1 |