![fss121sled120a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/566344211.jpg?preset=medium)
FEDERAL SIGNAL 121SLED-120A VITALITE ROTATING LED LIGHT 120V AMB
Description
Vitalite Rotating LED Warning Light, 120VAC, Amber
Specifications
Brand Name | Federal Signal | Sub Brand | Vitalite® |
Item Name | LED Warning Light | Type | Rotating |
Voltage Rating | 120 - 240 VAC | Lamp Type | LED |
Lens Color | Amber | Series/Model | 121SLED Series |
Amperage Rating | 0.075 A | Lamp Life | 25000 hr |
Degree of Protection | IP66, IP69K | Enclosure Type | Type 4X |
Warranty | 5 yr | Standards | cUL Listed, UL Listed |
Application | Indoor and Outdoor Applications | UPC | 782979249641 |
Packages
1 - UNIT - 1 |