Abbotsford
fss131st120b

FEDERAL SIGNAL 131ST-120B 120VAC 0.6Amp 131ST Series Starfire Strobe Warning Light, Blue

Price $1,022.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FEDERAL SIGNAL
Manufacturer #:131ST-120B
Documents Documents

Description

Federal Signal’s Starfire strobe warning lights are available in single-flash (131ST) and double-flash (131DST) models. Through precise timing of the strobe flash, the double flash unit produces 1,200 effective candela; the single flash unit produces 1,000 effective candela. The base of the light is made of corrosion-resistant anodized aluminum. Each Starfire model comes with a standard 1/2-inch NPT pipe mount. An optional surface mount can be ordered.Because of its convenient size and intense light output, the Starfire strobes can be used for multiple applications. Excellent for in-plant use, the Models 131ST/DST warn of hazardous conditions, mark dangerous areas (either permanently or temporarily) and mount on lift trucks, cranes and other moving devices. These powerful strobes can be used on emergency, utility, maintenance or other vehicles requiring emergency warning.

Specifications

Brand Name Federal Signal Sub Brand Starfire®
Item Name Warning Light Type Strobe Warning Light
Voltage Rating 240 VAC Series/Model 131ST Series
Amperage Rating 600 mA Color Blue
Environmental Conditions -31 to 150 °F Standards UL Listed, cUL Listed, CSA Certified
Application Commercial Trucking Applications UPC 782979285922

Packages

1 - UNIT - 1