Abbotsford
fss141st024b

FEDERAL SIGNAL 141ST-024B 24VDC 141ST Series Electraflash Strobe Warning Light, Blue

Price $349.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FEDERAL SIGNAL
Manufacturer #:141ST-024B
Documents Documents

Description

Federal Signal’s Electraflash 141ST is an economical strobe light designed for a variety of industrial uses. This compact warning light is less than six inches tall and six inches in diameter.Model 141ST includes a removable strobe mechanism. The 12VDC and 24VDC units have three holes for flat surface mounting. The 120VAC and 240VAC versions come ready to mount on a 1/2-inch NPT pipe. Optional wall mounting brackets (Model LWMB2) or corner mounting brackets (Model LCMB2) are available for the 120VAC and 240VAC units.Federal Signal’s Electraflash strobe lights are designed for both indoor and outdoor industrial environments. The unit’s convenient size and intense light output make it ideal for use on maintenance vehicles, fork lifts, and other material handling equipment, effectively alerting hazardous conditions or dangerous areas.Federal Signal’s Electraflash strobe warning light is an affordable visual signal which is ideally suited for light duty applications.

Specifications

Brand Name Federal Signal Sub Brand Electraflash®
Item Name Warning Light Type Strobe Warning Light
Voltage Rating 24 VDC Series/Model 141ST Series
Amperage Rating 80 mA Color Blue
Environmental Conditions -31 to 150 °F Standards UL Listed,CSA Certified
Application Indoor and Outdoor Applications UPC 782979288206

Packages

1 - UNIT - 1